Motion
24315 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 1"X72YD 1/32"

3M
24315 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 1"X72YD 1/32"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - White
Mi Item #03163004
MFR #24315 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 1"X72YD 1/32"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24315 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 1"X72YD 1/32"

Double Sided Foam Tape - Acrylic Adhesive - Adhesion Strength: 8 (Stainless Steel)lb/" - White
Mi Item #03163004
MFR #24315 DOUBLE COATED POLYETHYLENE FOAM TAPE 4492 WHITE 1"X72YD 1/32"

Mfr description
24315 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    31.3 mm
  • Overall Length
    72 yd
  • Overall Thickness
    31 mm
  • Overall Width
    1 in
  • Tensile Strength
    60 lb/in²
  • Thickness
    1/32 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Polyethylene
  • Color
    White
  • Manufacturer Upc Number
    00021200243158
  • Number Of Pieces
    9 Roll/Case
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200243158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)