Motion
24330 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 1"X36YD

3M
24330 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 1"X36YD

3M™ Polyurethane Protective Tape 8544, Black, 1 in x 36 yd
MI ITEM #03163008
MFR #24330 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 1"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24330 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 1"X36YD

3M™ Polyurethane Protective Tape 8544, Black, 1 in x 36 yd
MI ITEM #03163008
MFR #24330 POLYURETHANE PROTECTIVE TAPE 8544 BLACK 1"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24330 POLYURETHANE PROTECTIVE TAPE 8544
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    29 oz-in (Acrylic Enamel Paint), 58 oz-in (Anodized Aluminum), 65 oz-in (Plate Glass), 88 oz-in (Epoxy Primer)
  • Color
    Black
  • Length
    36 yd
  • Width
    1 in
  • Thickness
    0.009 in
  • Manufacturer Stock Number
    70006178704
  • Manufacturer Upc Number
    00021200243301
  • UPC_NO
    00021200243301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought