Motion
24338 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 1"X36YD

3M
24338 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 1"X36YD

Film Tape - Length: 36 yd, Width: 1 in, Thick: 0.018 in, Black
MI ITEM #03163014
MFR #24338 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 1"X36YD
List Price$635.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24338 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 1"X36YD

Film Tape - Length: 36 yd, Width: 1 in, Thick: 0.018 in, Black
MI ITEM #03163014
MFR #24338 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 1"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$635.94/each for your price

Overview

Mfr description
24338 POLYURETHANE PROTECTIVE TAPE 8663
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesive Material
    High Shear Acrylic
  • Adhesion Strength
    56 oz-in (Acrylic Enamel Paint), 65 oz-in (ABS), 84 oz-in (Bare Aluminum)
  • Color
    Black
  • Length
    36 yd
  • Width
    1 in
  • Thickness
    0.018 in
  • Tensile Strength
    117.0
  • Operating Temperature Range
    -60 to 180 °F
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    7010312305
  • Manufacturer Upc Number
    00021200243387
  • UPC_NO
    00021200243387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text