Motion
24340 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 4"X36YD

3M
24340 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 4"X36YD

Film Tape - Length: 36 yd, Width: 4 in, Thick: 0.018 in, Black
MI ITEM #03163015
MFR #24340 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 4"X36YD
Price$2,188.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24340 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 4"X36YD

Film Tape - Length: 36 yd, Width: 4 in, Thick: 0.018 in, Black
MI ITEM #03163015
MFR #24340 POLYURETHANE PROTECTIVE TAPE 8663 HS MATTE BLACK 4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,188.04/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    117.0
  • Thickness
    0.018 in
  • Width
    4 in

Details

  • Adhesion Strength
    56 oz-in (Acrylic Enamel Paint), 65 oz-in (ABS), 84 oz-in (Bare Aluminum)
  • Adhesive Material
    High Shear Acrylic
  • Backing Material
    Polyurethane
  • Color
    Black
  • Manufacturer Stock Number
    70006178605
  • Manufacturer Upc Number
    00021200243400
  • Max Operating Temperature
    +200 °F
  • Operating Temperature Range
    -60 to 180 °F
  • UPC_NO
    00021200243400

Overview

Mfr description
24340 POLYURETHANE PROTECTIVE TAPE 8663
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought