1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
24344 POLYURETHANE PROTECTIVE TAPE 8671 TRANSPARENT 3"X36YD
3M™ Polyurethane Protective Tape 8671, Transparent, 3 in x 36 yd, 3 Roll/Case
MI ITEM #
03163018
MFR #
24344 POLYURETHANE PROTECTIVE TAPE 8671 TRANSPARENT 3"X36YD
Price
$825.48
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 24344 POLYURETHANE PROTECTIVE TAPE 8671 TRANSPARENT 3"X36YD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
24344 POLYURETHANE PROTECTIVE TAPE 8671 TRANSPARENT 3"X36YD
3M™ Polyurethane Protective Tape 8671, Transparent, 3 in x 36 yd, 3 Roll/Case
MI ITEM #
03163018
MFR #
24344 POLYURETHANE PROTECTIVE TAPE 8671 TRANSPARENT 3"X36YD
Mfr description
24344 POLYURETHANE PROTECTIVE TAPE 8671
For industrial/occupational use only. Not for consumer sale or use.
Formulated for resistance to ultraviolet light
Tough, thermoplastic polyurethane elastomer has a high peel strength and is abrasion, scratch, erosion, tear and puncture resistant
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$825
.48
/each
Add to Cart
Specifications
Dimensions
Length
36 yd
Weight
2.77 lb
Width
3 in
Details
Backing Material
Polyurethane
Color
Transparent
Manufacturer Stock Number
70006178969
Manufacturer Upc Number
00021200243448
Minimum Order Quantity
3
UPC_NO
00021200243448
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items