Motion
24359 IMPACT STRIPPING TAPE 500 GREEN 3"X10YD 33.0 MIL

3M
24359 IMPACT STRIPPING TAPE 500 GREEN 3"X10YD 33.0 MIL

3M™ Impact Stripping Tape 500, Green, 3 in x 10 yd, 36 mil, 3 rolls per case
MI ITEM #03163023
MFR #24359 IMPACT STRIPPING TAPE 500 GREEN 3"X10YD 33.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24359 IMPACT STRIPPING TAPE 500 GREEN 3"X10YD 33.0 MIL

3M™ Impact Stripping Tape 500, Green, 3 in x 10 yd, 36 mil, 3 rolls per case
MI ITEM #03163023
MFR #24359 IMPACT STRIPPING TAPE 500 GREEN 3"X10YD 33.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24359 IMPACT STRIPPING TAPE 500 GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Green, durable backing protects against a variety of blasting media
  • Greater visibility during removal due to green color
  • Thinnest of the portfolio yet provides outstanding conformability
  • Acrylic adhesive provides reliable bond to various surfaces
  • Adhesive helps ensure clean, one-piece removal without residue
  • Easy release paper liner makes for efficient die-cutting

Specifications

  • Adhesive Material
    Acrylic
  • Length
    10 yd
  • Width
    3 in
  • Color
    Green
  • Manufacturer Upc Number
    00021200243592
  • UPC_NO
    00021200243592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought