Motion
24370 DOUBLE COATED FILM TAPE 9578 1"X60YD 4.0 MIL

3M
24370 DOUBLE COATED FILM TAPE 9578 1"X60YD 4.0 MIL

Film Tape - Length: 60 yd, Width: 1 in, Thick: 4 mil, Clear
Mi Item #03163028
MFR #24370 DOUBLE COATED FILM TAPE 9578 1"X60YD 4.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24370 DOUBLE COATED FILM TAPE 9578 1"X60YD 4.0 MIL

Film Tape - Length: 60 yd, Width: 1 in, Thick: 4 mil, Clear
Mi Item #03163028
MFR #24370 DOUBLE COATED FILM TAPE 9578 1"X60YD 4.0 MIL

Mfr description
24370 DOUBLE COATED FILM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    4 mil
  • Width
    1 in

Details

  • Adhesion Strength
    5 in
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Manufacturer Upc Number
    00021200243707
  • UPC_NO
    00021200243707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)