Motion
24371 ADHESIVE TRANSFER TAPE F9465PC CLEAR 2"X60YD 5.0 MIL

3M
24371 ADHESIVE TRANSFER TAPE F9465PC CLEAR 2"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape F9465PC, Clear, 2 in x 60 yd, 5 mil, 24 rolls per case
MI ITEM #03163029
MFR #24371 ADHESIVE TRANSFER TAPE F9465PC CLEAR 2"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24371 ADHESIVE TRANSFER TAPE F9465PC CLEAR 2"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape F9465PC, Clear, 2 in x 60 yd, 5 mil, 24 rolls per case
MI ITEM #03163029
MFR #24371 ADHESIVE TRANSFER TAPE F9465PC CLEAR 2"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24371 ADHESIVE TRANSFER TAPE F9465PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists the effects of plasticizer migration in flexible vinyls
  • Offers excellent UV resistance for improved adhesive longevity
  • Provides good humidity and temperature resistance for durability
  • Plasticizer resistant to help prevent stains and damage

Specifications

  • Adhesion Strength
    85 (Steel) oz-in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    60 yd
  • Width
    2 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +160 °F
  • Manufacturer Upc Number
    00021200243714
  • UPC_NO
    00021200243714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text