Motion
24386 VHB TAPE 4926 GRAY 1"X72YD 15.0 MIL

3M
24386 VHB TAPE 4926 GRAY 1"X72YD 15.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03163039
MFR #24386 VHB TAPE 4926 GRAY 1"X72YD 15.0 MIL
Price$583.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24386 VHB TAPE 4926 GRAY 1"X72YD 15.0 MIL

VHB™ Double Sided Foam Tape
MI ITEM #03163039
MFR #24386 VHB TAPE 4926 GRAY 1"X72YD 15.0 MIL

Mfr description
24386 VHB TAPE 4926 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.26/each

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    15 mm
  • Overall Length
    72 yd
  • Overall Thickness
    15 mm
  • Overall Width
    1 in
  • Tensile Strength
    95 lb/in²
  • Thickness
    0.015 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4926
  • Manufacturer Stock Number
    7000048649
  • Manufacturer Upc Number
    00021200243868
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200243868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)