Motion
24390 VHB TAPE 4905 CLEAR 1"X72YD 20.0 MIL

3M
24390 VHB TAPE 4905 CLEAR 1"X72YD 20.0 MIL

3M™ VHB™ Tape 4905, Clear, 1 in x 72 yd, 20 mil, 9 Roll/Case
MI ITEM #03163041
MFR #24390 VHB TAPE 4905 CLEAR 1"X72YD 20.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24390 VHB TAPE 4905 CLEAR 1"X72YD 20.0 MIL

3M™ VHB™ Tape 4905, Clear, 1 in x 72 yd, 20 mil, 9 Roll/Case
MI ITEM #03163041
MFR #24390 VHB TAPE 4905 CLEAR 1"X72YD 20.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24390 VHB TAPE 4905 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives for transparent applications
  • Clear, 0.020 in (0.5 mm) with general purpose acrylic adhesive
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Adhesion Strength
    12 in
  • Color
    Clear
  • Backing Material
    Polyethylene
  • Width
    1 in
  • Length
    72 yd
  • Thickness
    0.02 in
  • Tensile Strength
    100 in
  • Operating Temperature Range
    Maximum of +200 °F
  • Manufacturer Upc Number
    00021200243905
  • Overall Length
    72 yd
  • UPC_NO
    00021200243905
  • Overall Thickness
    20 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text