Motion
4905

3M
4905

VHB™ Tape 4905, Clear, 1/2 in x 72 yd, 20 mil, 18 Roll/Case
Mi Item #03163042
MFR #4905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4905

VHB™ Tape 4905, Clear, 1/2 in x 72 yd, 20 mil, 18 Roll/Case
Mi Item #03163042
MFR #4905

Mfr description
24391 VHB TAPE 4905 CLEAR
  • LONG-TERM DURABILITY: Offers a fast and easy-to-use all-acrylic bonding method that gives immediate handling strength — no need to wait for curing
  • SMOOTH AND SEAMLESS: With a thickness of 20 mil (0.5 mm), this tape is designed as an alternative to mechanical fasteners, such as rivets, welds, and screws, or liquid adhesives
  • BASED ON SCIENCE: Delivers high shear strength, thermal resistance, and strong surface adhesion due to an all acrylic general-purpose adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Length
    72 yd
  • Overall Thickness
    20 mm
  • Overall Width
    0.5 in
  • Shelf Life
    24 months
  • Tensile Strength
    100 in
  • Thickness
    20.0 mil
  • Width
    0.5000 in

Details

  • Adhesion Strength
    12 in
  • Adhesive Material
    Acrylic
  • Application
    Decorative Material & Trim Attachment, Glass Bonding
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200243912
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200243912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)