Motion
24394 ADHESIVE TRANSFER TAPE 950EK CLEAR 1"X60YD 5.0 MIL

3M
24394 ADHESIVE TRANSFER TAPE 950EK CLEAR 1"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 950EK, Clear, 1 in x 60 yd, 5 mil, 36 rolls per case
MI ITEM #03163043
MFR #24394 ADHESIVE TRANSFER TAPE 950EK CLEAR 1"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24394 ADHESIVE TRANSFER TAPE 950EK CLEAR 1"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 950EK, Clear, 1 in x 60 yd, 5 mil, 36 rolls per case
MI ITEM #03163043
MFR #24394 ADHESIVE TRANSFER TAPE 950EK CLEAR 1"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24394 ADHESIVE TRANSFER TAPE 950EK CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • EK liner (Extensible Polycoated Kraft) enhances tensile strength and tear resistance
  • Acrylic adhesive 300 offers high adhesion rate to HSE and LSE materials
  • Useful for many applications, from splicing to laminating
  • Superior UV and chemical resistance
  • Exceptional tack and shear strength

Specifications

  • Adhesion Strength
    75 (Steel) oz-in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Extensible Kraft Paper
  • Liner Thickness
    0.006 in
  • Length
    60 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200243943
  • UPC_NO
    00021200243943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text