Motion
927

3M
927

Transfer Tape - 60 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 12.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03163045
MFR #927
Price$2,291.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
927

Transfer Tape - 60 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 12.0000 in Width, 180 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03163045
MFR #927

Mfr description
24398 ADHESIVE TRANSFER TAPE 927 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for foam, gasket attachment and low surface energy plastics such as polyethylene and polypropylene
  • 2 mil thickness designed for thinner applications like splicing film, foils, fabrics and coated papers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,291.25/each

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    180 yd
  • Liner Thickness
    0.004 in
  • Width
    12.0000 in

Details

  • Adhesion Strength
    60 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7010312303
  • Manufacturer Upc Number
    00021200243981
  • Operating Temperature Range
    -40 to +250 °F
  • Product Form
    Roll
  • UPC_NO
    00021200243981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)