Motion
24445 VHB TAPE 4910 CLEAR 12"X36YD 40.0 MIL

3M
24445 VHB TAPE 4910 CLEAR 12"X36YD 40.0 MIL

3M™ VHB™ Tape 4910, Clear, 12 in x 36 yd, 40 mil, 1 Roll/Case
MI ITEM #03163048
MFR #24445 VHB TAPE 4910 CLEAR 12"X36YD 40.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24445 VHB TAPE 4910 CLEAR 12"X36YD 40.0 MIL

3M™ VHB™ Tape 4910, Clear, 12 in x 36 yd, 40 mil, 1 Roll/Case
MI ITEM #03163048
MFR #24445 VHB TAPE 4910 CLEAR 12"X36YD 40.0 MIL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24445 VHB TAPE 4910 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
  • Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives for transparent applications
  • Clear, 0.040 in (1.0 mm), general purpose adhesive and firm acrylic foam core offers a good balance of strength and conformability
  • Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
  • Creates a permanent seal against water, moisture and more
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Allows the use of thinner, lighter weight and dissimilar materials

Specifications

  • Adhesive Material
    Acrylic
  • Adhesion Strength
    15 in-lbs
  • Color
    Clear
  • Backing Material
    Polyethylene
  • Width
    12 in
  • Length
    36 yd
  • Thickness
    0.04 in
  • Tensile Strength
    100 in
  • Operating Temperature Range
    Maximum of +200 °F
  • Max Operating Temperature
    +200 °F
  • Manufacturer Upc Number
    00021200244452
  • Overall Length
    36 yd
  • UPC_NO
    00021200244452
  • Overall Thickness
    40 mm
  • Overall Width
    12 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text