Motion
63642502581

NORTON ABRASIVES
63642502581

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03163098
MFR #63642502581
Price$5.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502581

Metalite Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 1 in Wheel Diameter, 1 in Wheel Width
Mi Item #03163098
MFR #63642502581

Mfr description
63642502581 1 X 1 X 1/4 80 GRIT A/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.84/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    1 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 63642502581 is a mounted flap wheel featuring aluminum oxide abrasive in an 80 grit, a 1/4 inch shank size, a 1 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 30,000 rpm, making it ideal for high-speed deburring, blending, and surface preparation.
  • Max Rpm
    30000 rpm
  • Package Quantity
    10
  • UPC_NO
    63642502581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)