Motion
EPEB22535H 2 3/16 PILLOW RLR BRG

LINK-BELT
EPEB22535H 2 3/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore, Double Setscrew Collar Locking, Cast Iron Housing Material
Mi Item #03163181
MFR #EPEB22535H 2 3/16 PILLOW RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EPEB22535H 2 3/16 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore, Double Setscrew Collar Locking, Cast Iron Housing Material
Mi Item #03163181
MFR #EPEB22535H 2 3/16 PILLOW RLR BRG

Mfr description
EPEB22535H PILLOWBLK EPE-B22535H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    8.0000 in
  • Bore Diameter  
    2-3/16 in
  • Overall Height  
    5.0000 in
  • Weight
    16 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327025762
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327025762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)