Motion
LRT354230
Inner Ring - 35 mm Bore, 42 mm OD
Mi Item #03163251
MFR #LRT354230
Price$35.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD
Mi Item #03163251
MFR #LRT354230

Mfr description
LRT35X42X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.45/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    30.5 mm
  • Weight
    0.62 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    53800 N
  • Long Description
    The LRT354230 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, 30.5 mm overall width, and 0.62 lb weight, built for industrial systems utilizing precision needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT354230
  • Max Rpm
    9500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    90100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)