Motion
R530-1DB+KLR299.1A

NSK CORP, BEARING DIV
R530-1DB+KLR299.1A

Tapered Roller Bearing Assembly - 530 mm Bore, 670 mm OD, 200 mm Width
MI ITEM #03163336
MFR #R530-1DB+KLR299.1A
Price$107,821.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
R530-1DB+KLR299.1A

Tapered Roller Bearing Assembly - 530 mm Bore, 670 mm OD, 200 mm Width
MI ITEM #03163336
MFR #R530-1DB+KLR299.1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107,821.52/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter
    670 mm
  • Overall Height
    500 mm
  • Overall Length
    670 mm
  • Overall Width
    200 mm
  • Weight
    833.35 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176028854
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176028854

Overview

Mfr description
R530-1DB+KLR299.1A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought