Motion
R6P350A

GAST MFG
R6P350A

R6P350A - Air Blower
Mi Item #03163338
MFR #R6P350A
Price$4,586.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
R6P350A

R6P350A - Air Blower
Mi Item #03163338
MFR #R6P350A

Mfr description
R6P350A GAST PUMP/MOTOR ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,586.66/each

Specifications

Details

  • Flow
    250 cfm at 50hz / 275 cfm at 60hz
  • Fluid Comp
    Air
  • Lubricated
    no
  • Material
    Aluminum
  • Max Peak Sound
    79 dBa
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Operating Voltage Range
    190-220/380-415; 208-230/460
  • Standards Met
    CSA, CE, UKCA
  • Thermal Protection
    NO
  • Voltage / Hz
    208-230/460, 190-220/380-415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)