Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- Women's SizeXL
Details
- Additional DetailsSeamless Knit, Knit Wrist
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialCotton & Cotton Blend
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorGray / Green
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionMCR Safety NXG Work Gloves 10-Gauge Cotton/Polyester Shell Latex Coated Palm and Fingertips
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternCrinkle
- Hand TypePair
- InsulatedNo
- Knit Gauge10
- Laundering CapabilityWashable
- Liner ColorGray
- Liner MaterialCotton, Polyester Blend
- Lining MaterialUnlined
- Lining SeamsSeamless Lining
- Lint FreeNo
- Manufacturer Catalog Number9688 XL
- MaterialCotton, Polyester
- Material TypeCotton & Cotton Blend
- Palm FeaturesLatex Coated
- Product LineFlex Tuff LI
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesNXG
- Standards MetCE 2142
- Static DissipativeNo
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- TypeCoated
- UPC_NO30451439688481
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)