Motion
254THTL5726FH

MARATHON ELECTRIC
254THTL5726FH

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03163399
MFR #254THTL5726FH
Price$4,253.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254THTL5726FH

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #03163399
MFR #254THTL5726FH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,253.77/each

Specifications

Dimensions

  • Frame Size
    254TC
  • Overall Length C Dimension
    26.87 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    229 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Current
    40.00 / 20.00 A, 40.0/20.0 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y549
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024855
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    15 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TENV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Wiring Diagram

Overview

Mfr description
15HP 1800RPM Y549 TENV 230/460V 254TC
  • MAX GUARD® Class F insulation system Constant Torque operation from 0 to base speed on Vector Drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Encoder and brake provisions included on opposite drive end (maximum 10 lb-ft brake,see Modifications and/or Accessory Kits sections) Aluminum frame construction Reduced HP at 120 HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought