Motion
AP-5
Multipurpose Grease - High Temperature, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Black Color, Water Resistant, -20 to +550 °F
Mi Item #03163432
MFR #AP-5
Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Black Color, Water Resistant, -20 to +550 °F
Mi Item #03163432
MFR #AP-5

Mfr description
25050 AP-5 HIGH-TEMP GREASE WITH MOS2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.75/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Specific Gravity
    0.92

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Petroleum Oil
  • Container Type
    Cartridge
  • Flash Point
    Greater Than 560 °F
  • Max Operating Temperature
    550 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Lube
  • Temperature Range
    -20 to +550 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)