Motion
24625 ADHESIVE TRANSFER TAPE 9502 CLEAR 24"X60YD 2.0 MIL

3M
24625 ADHESIVE TRANSFER TAPE 9502 CLEAR 24"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9502, Clear, 24 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03163449
MFR #24625 ADHESIVE TRANSFER TAPE 9502 CLEAR 24"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24625 ADHESIVE TRANSFER TAPE 9502 CLEAR 24"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9502, Clear, 24 in x 60 yd, 2 mil, 1 roll per case
MI ITEM #03163449
MFR #24625 ADHESIVE TRANSFER TAPE 9502 CLEAR 24"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24625 ADHESIVE TRANSFER TAPE 9502 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal 220 adhesive offers good sheer strength
  • Good peel adhesion to HSE (high surface energy) materials
  • PCK liner protects adhesive and peels away quickly for easy handling
  • Economical solution for a variety of general bonding applications

Specifications

  • Adhesion Strength
    131 (Stainless Steel) oz-in, 55 (ABS) oz-in, 55 (Polycarbonate) oz-in, 70 (Glass) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    24 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +350 °F
  • Manufacturer Upc Number
    00021200246258
  • UPC_NO
    00021200246258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text