Motion
24626 ADHESIVE TRANSFER TAPE 9505 1"X60YD 5.0 MIL

3M
24626 ADHESIVE TRANSFER TAPE 9505 1"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9505, Clear, 1 in x 60 yd, 5 Mil, 36/Case
MI ITEM #03163450
MFR #24626 ADHESIVE TRANSFER TAPE 9505 1"X60YD 5.0 MIL
List Price$31.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24626 ADHESIVE TRANSFER TAPE 9505 1"X60YD 5.0 MIL

3M™ Adhesive Transfer Tape 9505, Clear, 1 in x 60 yd, 5 Mil, 36/Case
MI ITEM #03163450
MFR #24626 ADHESIVE TRANSFER TAPE 9505 1"X60YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.72/each for your price

Overview

Mfr description
24626 ADHESIVE TRANSFER TAPE 9505
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 mil nominal 220 adhesive offers good sheer strength
  • Thicker adhesives improve wet-out and adhesion on textured surfaces
  • Good peel adhesion to HSE (high surface energy) materials
  • PCK liner protects adhesive and peels away quickly for easy handling
  • Economical solution for a variety of general bonding applications

Specifications

  • Adhesion Strength
    173 (Stainless Steel) oz-in, 63 (Polycarbonate) oz-in, 65 (ABS) oz-in, 89 (Glass) oz-in
  • Adhesive Thickness
    4.9 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    60 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +350 °F
  • Manufacturer Upc Number
    00021200246265
  • UPC_NO
    00021200246265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text