Overview
Mfr description
24644 ADHESIVE TRANSFER TAPE 9668MP
- For industrial/occupational use only. Not for consumer sale or use.
- 5 mil nominal adhesive tape on heavy PCK layflat liner for kiss-cutting
- Thicker adhesives improve wet-out and adhesion on textured surfaces
- Delivers exceptional shear strength for metals and HSE plastics
- 5.7 mil PCK layflat liner virtually eliminates curling, buckling and rippling
- Excellent moisture and solvent resistance delivers reliable durability
- 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
Specifications
- Adhesion Strength115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in
- Adhesive Thickness5.2 mil
- Liner MaterialPolycoated Kraft Paper
- Liner Thickness6.2 mil
- Length60 yd
- Width12 in
- ColorTransparent
- Operating Temperature Range-40 to +400 °F
- Manufacturer Upc Number00021200246449
- UPC_NO00021200246449
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data