Motion
24646 ADHESIVE TRANSFER TAPE 9671 1"X60YD 2.0 MIL

3M
24646 ADHESIVE TRANSFER TAPE 9671 1"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9671, Clear, 1 in x 60 yd, 2 mil, 36 rolls per case
MI ITEM #03163463
MFR #24646 ADHESIVE TRANSFER TAPE 9671 1"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24646 ADHESIVE TRANSFER TAPE 9671 1"X60YD 2.0 MIL

3M™ Adhesive Transfer Tape 9671, Clear, 1 in x 60 yd, 2 mil, 36 rolls per case
MI ITEM #03163463
MFR #24646 ADHESIVE TRANSFER TAPE 9671 1"X60YD 2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24646 ADHESIVE TRANSFER TAPE 9671
  • For industrial/occupational use only. Not for consumer sale or use.
  • 8.2 mil total tape thickness is ideal for thin applications requiring high initial adhesion
  • 3M™ Adhesive 300 is formulated for smooth surfaces, foams and LSEs
  • 83-lb. polycoated kraft paper liner provides excellent handling and lay-flat
  • Suitable for appliances, electronics, automotive and more

Specifications

  • Adhesion Strength
    32 (Polypropylene) oz-in, 75 (Polycarbonate) oz-in, 85 (Stainless Steel) oz-in
  • Adhesive Thickness
    2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    6 mil
  • Length
    60 yd
  • Width
    1 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200246463
  • UPC_NO
    00021200246463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text