Specifications
Dimensions
- Length18 yd
- Width2 in
Details
- ColorWhite
- Conformable BackingConformable
- Solid Stripes Or MessageSolid Color
- TypeRoll
- UPC_NO00021200248849
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)