Motion
24903 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 36"X36YD

3M
24903 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 36"X36YD

3M™ Polyurethane Protective Tape 8663DL, Transparent, Dual Liner, 36 in x 36 yd, 1 Roll/Case
MI ITEM #03163477
MFR #24903 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 36"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24903 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 36"X36YD

3M™ Polyurethane Protective Tape 8663DL, Transparent, Dual Liner, 36 in x 36 yd, 1 Roll/Case
MI ITEM #03163477
MFR #24903 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 36"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24903 POLYURETHANE PROTECTIVE TAPE 8663
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    56 oz-in (Acrylic Enamel Paint), 65 oz-in (ABS), 84 oz-in (Bare Aluminum)
  • Color
    Transparent
  • Length
    36 yd
  • Width
    36 in
  • Thickness
    0.018 in
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70006177169
  • Manufacturer Upc Number
    00021200249037
  • UPC_NO
    00021200249037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text