Motion
24965 PTFE FILM TAPE 5498 BEIGE 2"X36YD 4.0 MIL BULK

3M
24965 PTFE FILM TAPE 5498 BEIGE 2"X36YD 4.0 MIL BULK

3M™ PTFE Film Tape 5498, Beige, 2 in x 36 yd, 4.2 mil, 24 rolls per case
MI ITEM #03163486
MFR #24965 PTFE FILM TAPE 5498 BEIGE 2"X36YD 4.0 MIL BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24965 PTFE FILM TAPE 5498 BEIGE 2"X36YD 4.0 MIL BULK

3M™ PTFE Film Tape 5498, Beige, 2 in x 36 yd, 4.2 mil, 24 rolls per case
MI ITEM #03163486
MFR #24965 PTFE FILM TAPE 5498 BEIGE 2"X36YD 4.0 MIL BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24965 PTFE FILM TAPE 5498 BEIGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Rubber adhesive provides clean removal from a variety of surfaces where silicone is not permitted
  • Resists high temperatures in manufacturing operations
  • Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes
  • High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise

Specifications

  • Width
    2 in
  • Thickness
    4 mil
  • Length
    36 yd
  • Color
    Brown
  • Application
    Pipe Sealing
  • Manufacturer Stock Number
    70006176922
  • Manufacturer Upc Number
    00021200249655
  • UPC_NO
    00021200249655
  • Operating Temperature Range
    +40 to +300 °F
  • Max Operating Temperature
    300 °F
  • Adhesion Strength
    48 oz/in
  • Adhesive Material
    Rubber
  • Material
    Extruded PTFE
  • Roll Width
    1-1/2 in
  • Series
    5498
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D3330, D3759, D3652
  • Weight
    0.793 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text