Motion
25206 POLYURETHANE PROTECTIVE TAPE 8681 HS 36118 GRAY NON-SKIP SLIT LINER 4

3M
25206 POLYURETHANE PROTECTIVE TAPE 8681 HS 36118 GRAY NON-SKIP SLIT LINER 4

3M™ Polyurethane Protective Tape 8681HS, 36118, Dark Gray, Non-Skip Slit Liner, 4 in x 3 yd, 1 Roll/Case, Sample
Mi Item #03163503
MFR #25206 POLYURETHANE PROTECTIVE TAPE 8681 HS 36118 GRAY NON-SKIP SLIT LINER 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25206 POLYURETHANE PROTECTIVE TAPE 8681 HS 36118 GRAY NON-SKIP SLIT LINER 4

3M™ Polyurethane Protective Tape 8681HS, 36118, Dark Gray, Non-Skip Slit Liner, 4 in x 3 yd, 1 Roll/Case, Sample
Mi Item #03163503
MFR #25206 POLYURETHANE PROTECTIVE TAPE 8681 HS 36118 GRAY NON-SKIP SLIT LINER 4

Mfr description
25206 POLYURETHANE PROTECTIVE TAPE 8681
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 yd
  • Thickness
    0.014 in
  • Width
    4 in

Details

  • Adhesion Strength
    52 oz-in (Acrylic Enamel Paint), 55 oz-in (ABS), 72 oz-in (Bare Aluminum)
  • Backing Material
    Polyurethane
  • Color
    Gray
  • Manufacturer Stock Number
    70006193117
  • Manufacturer Upc Number
    00021200252068
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200252068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)