Overview
Mfr description
25343 SCOTCH-WELD POLYURETHANE REACTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Fast 40 seconds set time for fast-paced processes and productivity
- Impact resistant professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
- Creates high-strength bonds that are plasticizer resistan
- Available in white/off-white and black
- 120 seconds open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Bonds to polyethylene and polypropylene with slight surface modification
Specifications
- Material CompGlass, Metal, Plastic, Wood
- ColorMulti-Color
- Product FormLiquid
- Package Size5 gal (US)
- Package TypeCan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data