Motion
25496 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 6 FL OZ

3M
25496 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 6 FL OZ

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Non-Metallic Filled, Cream, 6 fl oz Cartridge, 4/case
Mi Item #03163514
MFR #25496 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 6 FL OZ
Price$181.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25496 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 6 FL OZ

3M™ Scotch-Weld™ Epoxy Adhesive 2214 Non-Metallic Filled, Cream, 6 fl oz Cartridge, 4/case
Mi Item #03163514
MFR #25496 SCOTCH-WELD EPOXY ADHESIVE 2214 NON-METALLIC CREAM 6 FL OZ

Mfr description
25496 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • One part, 100% solids, heat curing adhesive
  • Pliable paste consistency goes where needed with no sagging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$181.13/each

Specifications

Dimensions

  • Package Size
    6 fl oz (US)
  • Shear Strength
    4000 @ +72°F psi

Details

  • Color
    White
  • Cure Time
    40 @ +250°F min
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200254963
  • Package Type
    Cartridge
  • UPC_NO
    00021200254963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)