Motion
26194 VHB TAPE 4936F GRAY SMALL PACK 1/2"X72YD 25.0 MIL

3M
26194 VHB TAPE 4936F GRAY SMALL PACK 1/2"X72YD 25.0 MIL

3M™ VHB™ Tape 4936F, Gray, 1/2 in x 72 yd, 25 mil, Film Liner, Small Pack, 4 rolls per case
MI ITEM #03163524
MFR #26194 VHB TAPE 4936F GRAY SMALL PACK 1/2"X72YD 25.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26194 VHB TAPE 4936F GRAY SMALL PACK 1/2"X72YD 25.0 MIL

3M™ VHB™ Tape 4936F, Gray, 1/2 in x 72 yd, 25 mil, Film Liner, Small Pack, 4 rolls per case
MI ITEM #03163524
MFR #26194 VHB TAPE 4936F GRAY SMALL PACK 1/2"X72YD 25.0 MIL

Mfr description
26194 VHB TAPE 4936F GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Height
    25 mm
  • Overall Length
    72 yd
  • Overall Thickness
    25 mm
  • Overall Width
    0.5 in
  • Tensile Strength
    90 lb/in²
  • Thickness
    0.025 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    17 in
  • Application
    Bonding
  • Color
    Gray
  • Manufacturer Upc Number
    00021200261947
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200261947

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)