Overview
Mfr description
26196 VHB TAPE 4941F GRAY
- For industrial/occupational use only. Not for consumer sale or use.
- Fast and easy-to-use permanent bonding method provides high strength and long-term durability
- Virtually invisible fastening keeps surfaces smooth
- Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives
- Gray, 0.045 in (1.1 mm), multi-purpose adhesive and conformable acrylic foam core offers a good balance of strength and conformability
- Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
- Creates a permanent seal against water, moisture and more
- Pressure sensitive adhesive bonds on contact to provide immediate handling strength
- Allows the use of thinner, lighter weight and dissimilar materials
- UL GREENGUARD and UL GREENGUARD Gold Certified, contributing to LEED Credit
Specifications
- Adhesion Strength22 in
- ColorGray
- ApplicationBonding
- Width3/4 in
- Length36 yd
- Thickness0.045 in
- Tensile Strength85 lb/in²
- Operating Temperature RangeMaximum of +200 °F
- Manufacturer Upc Number00021200261961
- Overall Length36 yd
- UPC_NO00021200261961
- Overall Thickness45 mm
- Overall Width0.75 in
- Product TypeDouble Sided Foam Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data