Motion
26452 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 4"X36YD

3M
26452 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 4"X36YD

3M™ Polyurethane Protective Tape 8663DL, Transparent, 4 in x 36 yd, 2 Roll/Case
MI ITEM #03163539
MFR #26452 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26452 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 4"X36YD

3M™ Polyurethane Protective Tape 8663DL, Transparent, 4 in x 36 yd, 2 Roll/Case
MI ITEM #03163539
MFR #26452 POLYURETHANE PROTECTIVE TAPE 8663 DL TRANSPARENT 4"X36YD

Mfr description
26452 POLYURETHANE PROTECTIVE TAPE 8663
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    0.018 in
  • Width
    4 in

Details

  • Adhesion Strength
    56 oz-in (Acrylic Enamel Paint), 65 oz-in (ABS), 84 oz-in (Bare Aluminum)
  • Backing Material
    Polyurethane
  • Color
    Transparent
  • Manufacturer Stock Number
    70006205929
  • Manufacturer Upc Number
    00021200264528
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200264528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)