Overview
Mfr description
26589 POLYESTER FILM TAPE 850
- For industrial/occupational use only. Not for consumer sale or use.
- Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
- Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
- Polyester backing resists tearing and protects surfaces from abrasion and rough handling
- Temperature resistance enables tape to perform in high temperature operations
- Transparent and silver versions meet a variety of aerospace specifications
- Colored versions are highly visible for applications where marking or identification is required
- Transparent version is chemical and solvent resistant
- Low modulus, low Shore A Hardness
Specifications
- Backing MaterialPolyester
- Adhesion Strength30 (Steel) oz-in, 42 (Silver) oz-in
- ColorGray
- Length72 yd
- Width1-1/2 in
- Thickness1.9 mil
- Elongation at Break120 %
- Tensile Strength28 in
- Operating Temperature Range-60 to +300 °F
- Manufacturer Upc Number00021200265891
- UPC_NO00021200265891
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data