Motion
26624 UHMW FILM TAPE 5425 TRANSPARENT 2"X36YD 4.5 MIL

3M
26624 UHMW FILM TAPE 5425 TRANSPARENT 2"X36YD 4.5 MIL

Film Tape - Length: 36 yd, Width: 2 in, Thick: 5 mil, Transparent
MI ITEM #03163549
MFR #26624 UHMW FILM TAPE 5425 TRANSPARENT 2"X36YD 4.5 MIL
Price$954.13/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26624 UHMW FILM TAPE 5425 TRANSPARENT 2"X36YD 4.5 MIL

Film Tape - Length: 36 yd, Width: 2 in, Thick: 5 mil, Transparent
MI ITEM #03163549
MFR #26624 UHMW FILM TAPE 5425 TRANSPARENT 2"X36YD 4.5 MIL

Mfr description
26624 UHMW FILM TAPE 5425 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$954.13/rl

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    45 in
  • Thickness
    5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    30 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    100 %
  • Manufacturer Upc Number
    00021200266249
  • Max Operating Temperature
    225 °F
  • Operating Temperature Range
    -30 to +225 °F
  • UPC_NO
    00021200266249

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)