Motion
26664

3M
26664

Cloth Tape - Length: 36 yd, Width: 2 in, Thick: 5 mil, Pink
Mi Item #03163555
MFR #26664
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26664

Cloth Tape - Length: 36 yd, Width: 2 in, Thick: 5 mil, Pink
Mi Item #03163555
MFR #26664

Mfr description
26664 VENTING TAPE 3294 PINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a unique non-woven conformable backing that has high air/gas permeability
  • Meets most outgassing requirements for foam-in-place insulation processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.90 m, 36 yd
  • Roll Width
    2.0000 in, 50.80 mm
  • Tensile Strength
    8 in
  • Thickness
    5 mil
  • Width
    2 in

Details

  • Adhesion Strength
    9 oz/in
  • Adhesive Material
    Acrylic
  • Backing Material
    Rayon
  • Color
    Pink
  • Elongation at Break
    15 %
  • Format
    Roll
  • Manufacturer Stock Number
    00021200266645
  • Manufacturer Upc Number
    00021200266645
  • Material
    Non-Woven
  • Max Operating Temperature
    49 °C, 120 °F
  • Operating Temperature Range
    +60 to +80 °F
  • Series
    3294
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    Venting Tape
  • UPC_NO
    00021200266645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)