Motion
7100228936 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1ESP-300X30X50.8 V5

3M
7100228936 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1ESP-300X30X50.8 V5

3M™Cubitron™II Vitrified Grinding Wheel 91VA T1ESP-300x30x50.8 V50 U10 91DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #03163569
MFR #7100228936 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1ESP-300X30X50.8 V5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100228936 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1ESP-300X30X50.8 V5

3M™Cubitron™II Vitrified Grinding Wheel 91VA T1ESP-300x30x50.8 V50 U10 91DA80/80 F15VPH601W-50M/S ANSI
MI ITEM #03163569
MFR #7100228936 3MCUBITRONII VITRIFIED GRINDING WHEEL 91VA T1ESP-300X30X50.8 V5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100228936 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336174873
  • UPC_NO
    09003336174873
  • Color
    White
  • Length
    914 m
  • Manufacturer Stock Number
    70006331063
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    7.4 lb
  • Width
    288 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought