Motion
26856 FASTENER SJ3531 LOOP S030 BLACK 4"X50YD 0.15"ENG THICK

3M
26856 FASTENER SJ3531 LOOP S030 BLACK 4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3531, Black, 4 in x 50 yd, 1 per case
MI ITEM #03163570
MFR #26856 FASTENER SJ3531 LOOP S030 BLACK 4"X50YD 0.15"ENG THICK
Price$824.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26856 FASTENER SJ3531 LOOP S030 BLACK 4"X50YD 0.15"ENG THICK

3M™ Loop Fastener SJ3531, Black, 4 in x 50 yd, 1 per case
MI ITEM #03163570
MFR #26856 FASTENER SJ3531 LOOP S030 BLACK 4"X50YD 0.15"ENG THICK

Mfr description
26856 FASTENER SJ3531 LOOP S030 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • When paired with 3M™ Hook Fasteners, this reclosable fastener provides durability for thousands of openings and closures
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$824.49/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    4 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    SJ3531
  • Manufacturer Upc Number
    00021200268564
  • Max Operating Temperature
    +90 °F
  • UPC_NO
    00021200268564

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)