Motion
26858 POLYURETHANE PROTECTIVE TAPE 8641 MATTE BLACK PERF SKIP SLIT LINER 24

3M
26858 POLYURETHANE PROTECTIVE TAPE 8641 MATTE BLACK PERF SKIP SLIT LINER 24

3M™ Polyurethane Protective Tape 8641, Matte Black Perforated Skip Slit Liner, 24 in x 36 yd, 1 Roll/Case
MI ITEM #03163572
MFR #26858 POLYURETHANE PROTECTIVE TAPE 8641 MATTE BLACK PERF SKIP SLIT LINER 24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26858 POLYURETHANE PROTECTIVE TAPE 8641 MATTE BLACK PERF SKIP SLIT LINER 24

3M™ Polyurethane Protective Tape 8641, Matte Black Perforated Skip Slit Liner, 24 in x 36 yd, 1 Roll/Case
MI ITEM #03163572
MFR #26858 POLYURETHANE PROTECTIVE TAPE 8641 MATTE BLACK PERF SKIP SLIT LINER 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26858 POLYURETHANE PROTECTIVE TAPE 8641
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    39.8 (Acrylic Lacquer Paint) oz-in, 75.1 (Aluminum) oz-in, 75.2 (Acrylic Enamel Paint) oz-in, 77.5 (Glass) oz-in, 80.2 (Stainless Steel) oz-in, 86.4 (Polyurethane Paint) oz-in
  • Color
    Black
  • Length
    36 yd
  • Width
    24 in
  • Thickness
    0.041 in
  • Tensile Strength
    93 in
  • Manufacturer Upc Number
    00021200268588
  • UPC_NO
    00021200268588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text