Motion
26859 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 12"

3M
26859 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 12"

3M™ Polyurethane Protective Tape 8641, 36118, Dark Gray, Perforated Skip Slit Liner, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03163573
MFR #26859 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 12"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26859 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 12"

3M™ Polyurethane Protective Tape 8641, 36118, Dark Gray, Perforated Skip Slit Liner, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03163573
MFR #26859 POLYURETHANE PROTECTIVE TAPE 8641 -36118 PERFOR W/SKIP SLIT LINER 12"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26859 POLYURETHANE PROTECTIVE TAPE 8641
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    39.8 (Acrylic Lacquer Paint) oz-in, 75.1 (Aluminum) oz-in, 75.2 (Acrylic Enamel Paint) oz-in, 77.5 (Glass) oz-in, 80.2 (Stainless Steel) oz-in, 86.4 (Polyurethane Paint) oz-in
  • Color
    Gray
  • Length
    36 yd
  • Width
    12 in
  • Thickness
    0.041 in
  • Tensile Strength
    93 in
  • Manufacturer Upc Number
    00021200268595
  • UPC_NO
    00021200268595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text