Motion
26887

3M
26887

Film Tape - Length: 36 yd, Width: 12 in, Thick: 5 mil, Transparent
Mi Item #03163578
MFR #26887
Price$5,535.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26887

Film Tape - Length: 36 yd, Width: 12 in, Thick: 5 mil, Transparent
Mi Item #03163578
MFR #26887

Mfr description
26887 UHMW FILM TAPE 5425 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,535.42/each

Specifications

Dimensions

  • Container Size
    12.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    12.0000 in, 304.80 mm
  • Tensile Strength
    45 in
  • Thickness
    5 mil
  • Width
    12 in

Details

  • Adhesion Strength
    30 oz/in, 33 N/100 mm
  • Adhesive Material
    Acrylic
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    100 %
  • Format
    Roll
  • Manufacturer Stock Number
    7000048700
  • Manufacturer Upc Number
    00021200268878
  • Material
    Ultra-high Molecular Weight Polyethylene
  • Max Operating Temperature
    107 °C, 225 °F
  • Min Operating Temperature
    -34 °C, -30 °F
  • Operating Temperature Range
    -30 to +225 °F
  • Series
    5425
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3652, ASTM D3759
  • Type
    UHMW Film Tape
  • UPC_NO
    00021200268878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)