Motion
26899 UHMW FILM TAPE 5421 TRANSPARENT 5"X18YD 6.7 MIL

3M
26899 UHMW FILM TAPE 5421 TRANSPARENT 5"X18YD 6.7 MIL

3M™ UHMW Film Tape 5421, Transparent, 5 in x 18 yd, 6.7 mil, 2 rolls per case
MI ITEM #03163580
MFR #26899 UHMW FILM TAPE 5421 TRANSPARENT 5"X18YD 6.7 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26899 UHMW FILM TAPE 5421 TRANSPARENT 5"X18YD 6.7 MIL

3M™ UHMW Film Tape 5421, Transparent, 5 in x 18 yd, 6.7 mil, 2 rolls per case
MI ITEM #03163580
MFR #26899 UHMW FILM TAPE 5421 TRANSPARENT 5"X18YD 6.7 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26899 UHMW FILM TAPE 5421 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
  • Rubber adhesive provides good initial tack for immediate bonding to material surface
  • Can help reduce squeaks, rattles and other noises that occur with movement
  • Used in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

Specifications

  • Backing Material
    Polyethylene
  • Adhesion Strength
    26 (Steel) oz-in
  • Color
    Transparent
  • Length
    18 yd
  • Width
    5 in
  • Thickness
    6.7 mil
  • Elongation at Break
    275 %
  • Tensile Strength
    30 in
  • Operating Temperature Range
    -30 to +225 °F
  • Manufacturer Stock Number
    7010333735
  • Manufacturer Upc Number
    00021200268991
  • UPC_NO
    00021200268991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text