Motion
30110 UHMW FILM TAPE 5423 TRANSPARENT 5"X18YD 11.7 MIL

3M
30110 UHMW FILM TAPE 5423 TRANSPARENT 5"X18YD 11.7 MIL

3M™ UHMW Film Tape 5423, Transparent, 5 in x 18 yd, 12 mil, 2 rolls per case
MI ITEM #03163589
MFR #30110 UHMW FILM TAPE 5423 TRANSPARENT 5"X18YD 11.7 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30110 UHMW FILM TAPE 5423 TRANSPARENT 5"X18YD 11.7 MIL

3M™ UHMW Film Tape 5423, Transparent, 5 in x 18 yd, 12 mil, 2 rolls per case
MI ITEM #03163589
MFR #30110 UHMW FILM TAPE 5423 TRANSPARENT 5"X18YD 11.7 MIL

Mfr description
30110 UHMW FILM TAPE 5423 TRANSPARENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for “slip plane” effect between surfaces
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 yd
  • Tensile Strength
    55 in
  • Thickness
    11.7 mil
  • Width
    5 in

Details

  • Adhesion Strength
    26 (Steel) oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Transparent
  • Elongation at Break
    300 %
  • Manufacturer Upc Number
    00021200301100
  • Operating Temperature Range
    -30 to +225 °F
  • UPC_NO
    00021200301100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)