Motion
30124 PTFE FILM TAPE 5490 GRAY 5"X36YD

3M
30124 PTFE FILM TAPE 5490 GRAY 5"X36YD

3M™ PTFE Film Tape 5490, Brown, 5 in x 36 yd, 3.7 mil, 2 rolls per case
Mi Item #03163593
MFR #30124 PTFE FILM TAPE 5490 GRAY 5"X36YD
Price$1,332.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30124 PTFE FILM TAPE 5490 GRAY 5"X36YD

3M™ PTFE Film Tape 5490, Brown, 5 in x 36 yd, 3.7 mil, 2 rolls per case
Mi Item #03163593
MFR #30124 PTFE FILM TAPE 5490 GRAY 5"X36YD

Mfr description
30124 PTFE FILM TAPE 5490 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,332.52/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    3.7 mil
  • Weight
    1.721 lb
  • Width
    5 in

Details

  • Application
    Pipe Sealing
  • Color
    Brown
  • Manufacturer Stock Number
    70006211018
  • Manufacturer Upc Number
    00021200301247
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200301247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)