Motion
7100133238 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X50X203.2 93DA

3M
7100133238 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X50X203.2 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x50x203.2 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #03163594
MFR #7100133238 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X50X203.2 93DA
List Price$2,695.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100133238 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X50X203.2 93DA

3M™Cubitron™II Vitrified Grinding Wheel 92VC T1-500x50x203.2 93DA80/80 H15VPMF601W-50M/S ANSI
MI ITEM #03163594
MFR #7100133238 3MCUBITRONII VITRIFIED GRINDING WHEEL 92VC T1-500X50X203.2 93DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,695.21/each for your price

Overview

Mfr description
7100133238 3MCUBITRONII VITRIFIED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    09003336039202
  • UPC_NO
    09003336039202
  • Color
    Brown
  • Length
    36 yd
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    34.3 lb
  • Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text