Motion
30220 PTFE FILM TAPE 5490 GRAY 12"X36YD

3M
30220 PTFE FILM TAPE 5490 GRAY 12"X36YD

3M™ PTFE Film Tape 5490, Brown, 12 in x 36 yd, 3.7 mil, 1 roll per case
Mi Item #03163597
MFR #30220 PTFE FILM TAPE 5490 GRAY 12"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30220 PTFE FILM TAPE 5490 GRAY 12"X36YD

3M™ PTFE Film Tape 5490, Brown, 12 in x 36 yd, 3.7 mil, 1 roll per case
Mi Item #03163597
MFR #30220 PTFE FILM TAPE 5490 GRAY 12"X36YD

Mfr description
30220 PTFE FILM TAPE 5490 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    3.7 mil
  • Weight
    4 lb
  • Width
    12 in

Details

  • Application
    Pipe Sealing
  • Color
    Brown
  • Manufacturer Stock Number
    70006211604
  • Manufacturer Upc Number
    00021200302206
  • Operating Temperature Range
    -65 to +500 °F
  • UPC_NO
    00021200302206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)