Motion
30308 SCOTCH ATG ADHESIVE TRANSFER TAPE 926 CLEAR 0.25"X36YD 5.0 MIL

3M
30308 SCOTCH ATG ADHESIVE TRANSFER TAPE 926 CLEAR 0.25"X36YD 5.0 MIL

Scotch® ATG Adhesive Transfer Tape 926, Clear, 1/4 in x 36 yd, 5 mil, 144 per case
MI ITEM #03163602
MFR #30308 SCOTCH ATG ADHESIVE TRANSFER TAPE 926 CLEAR 0.25"X36YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30308 SCOTCH ATG ADHESIVE TRANSFER TAPE 926 CLEAR 0.25"X36YD 5.0 MIL

Scotch® ATG Adhesive Transfer Tape 926, Clear, 1/4 in x 36 yd, 5 mil, 144 per case
MI ITEM #03163602
MFR #30308 SCOTCH ATG ADHESIVE TRANSFER TAPE 926 CLEAR 0.25"X36YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30308 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds on contact to a variety of metals, plastics and papers
  • Ideal for adhering to ABS, acrylic, PP, PE, polycarbonate, polyester (PET), nylon and other plastics
  • Excellent bond strength with high shear strength and high temperature performance up to 450ºF
  • Chemical, solvent, humidity and moisture resistant

Specifications

  • Adhesion Strength
    150 (Steel) oz-in
  • Adhesive Thickness
    0.005 in
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    0.004 in
  • Length
    36 yd
  • Width
    1/4 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +300 °F
  • Manufacturer Upc Number
    00021200303081
  • UPC_NO
    00021200303081

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text