Motion
30411 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1"X36YD 1/16"

3M
30411 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1"X36YD 1/16"

3M™ Double Coated Polyethylene Foam Tape 4466, Black, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #03163606
MFR #30411 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1"X36YD 1/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30411 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1"X36YD 1/16"

3M™ Double Coated Polyethylene Foam Tape 4466, Black, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #03163606
MFR #30411 DOUBLE COATED POLYETHYLENE FOAM TAPE 4466 BLACK 1"X36YD 1/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30411 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique rubber adhesive system provides quick stick
  • Adheres well to most low surface energy (LSE) materials

Specifications

  • Adhesion Strength
    8 in
  • Color
    Black
  • Application
    Bonding
  • Width
    1 in
  • Length
    36 yd
  • Thickness
    1/16 in
  • Tensile Strength
    40 lb/in²
  • Operating Temperature Range
    Maximum of +120 °F
  • Overall Height
    62.5 mm
  • Manufacturer Upc Number
    00021200304118
  • Overall Length
    36 yd
  • UPC_NO
    00021200304118
  • Overall Thickness
    62 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text